1. Tools & Machining/
  2. Hand Tools/
  3. Knives, Cutters & Snips/
  4. Shears & Snips
Aviation Snips

Aviation Snips


7 Variants From
£18.39

Inc VAT (20%)

Up to 4% off
See 7 Product Variants
£18.39

Description

High leverage compound cutting action snips made from forged alloy steel. Chrome Molybdenum construction with serrated cutting edge to prevent slippage when cutting. The one handed automatic latch releases with the squeeze of the handles which are bi-material for extra comfort and grip. These snips cut up to 18 gauge steel and are suitable for cutting aluminium, sheet uPVC, wire mesh, leather, copper and plastic.  

Feature Attributes

Length:

10,250 in,mm