Pelican Pattern Snips


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

For long straight continuous and figure cuts Polished cutting edges Sheet thickness max. 1.0 mm at strength 600 N/mm2 Black varnished, handles blue expoxy coated Black varnished, handles blue expoxy coated

Feature Attributes

Colour:
Black varnished
Handle Material:
PVC Coating
Product Type:
Tin Snips