Inc VAT (20%)
For long straight cuts Berlin pattern Ground cutting edges Sheet thickness max. 1.0 mm at strength 600 N/mm2 Black varnished, handles blue expoxy coated Black varnished, handles blue expoxy coated Handles blue expoxy coated
Handle Material:
PVC Coating
Product Type:
Tin Snips
Colour:
Black varnished
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy