1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Sheet & Tube Drills

CONECUT CC HSS Sheet & Tube Drill


Select
See all variants from
£37.99Inc VAT (20%)

See all variants from £37.99

Description

The G & J Hall CONECUT® is a versatile hole-cutting tool for rapid drilling and enlarging holes in thin materials up to 2mm thick. Designed for industrial applications, the diameter of the hole increases as the CONECUT® is advanced into the material, providing infinitely variable sizes For use in sheet steel, non-ferrous metals, plastics, Formica and plywood The conical shape of the tool enables any size of hole to be drilled between the bottom and the top of the taper.When drilling metals always use a coolant. Conecut® applications:ElectricalHeatingVentilationPlumbingShop fitting installations etc.Auto body repairControl panelsSheet metalwork etc.Maintenance