D420 HSS-E - Shell end mill with 8 flutes (Metric)


£209.99 Inc VAT (20%)

See all variants from £209.99

Description


Description unavailable

Feature Attributes

Material:
HSS-E
Product Series:
D420
Standards Met:
DIN 1880
Number of Flutes:
8
Finish:
TiCN
Unit of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome