GBM 13-2 RE Professional Rotary Drill


£379.99 Inc VAT (20%)

See all variants from £379.99

Description

The Bosch GBM 13-2 RE Professional Rotary Drill has a powerful motor and high torque deliver for fast work progress, enabling the drilling of holes in steel of up to 13mm in diameter. Its 2-speed gearbox and speed preselection setting wheel allow for accurate performance in versatile applications. The GBM 13-2 RE Professional includes the option of selecting 1 out of 3 different chucks, and features right-left rotation, rotation control clutch, and speed selection, as well as variable speed. Its compact, ergonomic design provides good tool handling for precise work. Intended for drilling in metal and wood. Supplied with: 1 x Keyless Chuck 13mm, 1 x Auxiliary Handle, 1 x Depth Stop 210mm. Specifications: Chuck: 13mm Keyless.Drill Spindle Connecting Thread: 1/2in-20 UNF.Spindle Collar Diameter: 43mm.Input Power: 750W.No Load Speed: 0-1,100/3,300/min.Max. Torque: 39.5 / 12.5Nm.Drilling Diameter: Aluminium 20/12mm, Wood 32/20mm, Steel 13/8mm.Weight: 2.4kg.

Feature Attributes

Input Power:
750 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome