Series 33 HSS-Co 8% 3 Flute Threaded Shank Slot Drills - TiALN Coated - Metric


£9.99 Inc VAT (20%)

See 2 Product Variants
£9.99

Description

Series 33 - Regular Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Type:
Threaded
Material Grade:
M42
Cutter Diameter Tolerance:
e8
Flute Type:
Helical
Standards Met:
DIN 1835D,DIN 844
Finish/Coating:
TiAlN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome