Series 53 Carbide 2 Flute Plain Shank Ball Nosed Short Series Slot Drills - TiCN Coated - Metric


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Series 53 - Short Series, TiCN Coated
Centre cutting. To Manufacturers Standards.

Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).

See full description

Feature Attributes

Coolant Delivery:
External
Shank Type:
Plain Round
Plunge Type:
Centre Cutting
Flute Type:
Helical
Standards Met:
Manufacturers Standards
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome