0
1
2

Series C123 HSS-E 2 Flute Slot Drill - Metric


£28.99 Inc VAT (20%)

See all variants from £28.99

Description

Series C123 HSS-E 2 Flute Slot Drill
Flatted Shank
Metric
DIN 844K

See full description

Feature Attributes

Flute Type:
Straight
Standards Met:
DIN 844K
Series:
C123
Material:
Powdered Metal Cobalt High Speed Steel
Cutting Direction:
Right Hand
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome