0
1
2

Series C135 2 Flute HSS-E Flatted Shank Slot Drill


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Series C135 HSS-E Flatted Shank Slot Drill
Metric

Feature Attributes

Flute Type:
Helical
Finish/Coating:
Bright
Shank Type:
Weldon Flat
Cutting Direction:
Right Hand
Shank Diameter Tolerance:
h6
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome