0
1
2

Series S813HA Carbide 3 Flute Slot Drill - Alcrona Coated - Metric


£22.99 Inc VAT (20%)

See all variants from £22.99

Description

Series S813HA Carbide 3 Flute Slot Drill - Alcrona Coated - Metric Slot Drill

Feature Attributes

Cutting Direction:
Right Hand
Shank Type:
Plain Round
Coolant Delivery:
External
Flute Type:
Helical
Shank Diameter:
6.0 mm
Overall Length:
57.0 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome