Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Sets
Socket Set 13mm
By Gedore
2 Variants From
£91.99
Inc VAT (20%)
See 2 Product Variants
£91.99
Description
Description unavailable
Feature Attributes
Product Type:
Drive 1/4"
Width:
147 mm
Length:
318 mm
Drive Connector Square (Male):
6.3 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome