09592 Fireball Xd75 Diesel/paraffin Space Heater

Order Code: ZT3447556S

£359.99 Inc VAT (20%)


Description

The SIP FIREBALL XD75 Diesel/Paraffin Space Heater is a wheel-mounted heater designed to quickly and effectively heat medium-sized workshops and garage spaces.

Featuring an integrated thermostat for regulating heat output and heavy-duty components for long product life, the XD75 safely delivers powerful and continuous heating.

Applications & uses: Ideal for heating medium-sized workshops and garage spaces.

SIP 2-Year Standard Silver Warranty | Find out more

Powerful heating capacity for effective coverage
Maximum output of 75, 000BTU/hr (22kW) , reaching an approximate heating area of 530mtr³ (18, 717ft³) .

Integrated thermostat delivers flexible temperature control
LED displays indicate room temperature alongside target temperature. Target temperature is adjustable using an infinitely variable dial.

Once target temperature is reached the heater will switch off, helping to reduce wasted fuel and ensure Energy-related Products (ErP) compliance.

The internal safety overheat thermostat prevents damage to the heater.

Durable construction and heavy-duty components ensure long product life
This includes a powerful air pump, stainless steel combustion chamber and a cast aluminium fuel nozzle holder, which ensures efficient fuel transfer and effective heat distribution.

Powder-coated finish for added durability.

Separate gauges indicate air pump pressure and fuel level.

Rugged full-frame design for added protection
Sturdy steel frame helps protect heater against work area damage and aids mobility.

Fitted with heavy-duty pneumatic tyres for outstanding mobility
Full movement on a variety of work area surfaces and is easy to move when not in use.

Technical Information
ITEM NO. 09592
Input Supply 230v (13A)
Motor Power: 230w (0.3hp)
Fuel Type: Diesel/Paraffin/Kerosene
Pump Type: Air Pump
Max. Heat Output: 75, 000BTU/hr (22kW)
Approx. Heating Area: 530mtr³ (18, 717ft³)
Fuel Tank Size: 26ltr
Approx. Fuel Consumption: 1.9ltr/hr
Net Weight: 19.70kg
Gross Weight: 22.80kg
Product Dimensions: 590 (H) x 460 (W) x 805mm (D)
Packaged Dimensions: 505 (H) x 335 (W) x 870mm (D)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome