0
1
2

SIP Universal Halogen Heater

Order Code: ZT2518562S

£99.99 Inc VAT (20%)


Description

The SIP Universal Halogen Heater offers high efficiency heat output via a HeLeN-coated gold halogen bulb, with 30% to 40% less fuel consumption than traditional heaters on the market. It can also be positioned on any flat surface, making the unit extremely versatile and possibilities endless.

This includes walls, ceilings, and more, and can be enhanced with the SIP Universal Halogen Heater Stand, for even further fine-tuned positioning.

ErP-compliant, meaning higher savings for you and lower emissions for the planet.

• 6,820BTU/hr (2kW) powerful heating output
• Efficient gold HeLeN-coated halogen infrared bulb
• Versatile design for wall or stand-mounted options
• IP55 protection for increased water and dust resistance
• 30% to 40% less fuel consumption than traditional heaters
• Strong yet lightweight aluminium housing for durability
• Perfect for various indoor and outdoor applications
• Controlled via an easy-to-use switch
• Optional stand sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome