Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Spanner Stubby 12mm - 2809A
By Laser
Order Code:
ZT5127412S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it in
11-16
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/spanner-stubby-12mm-2809a/p/ZT5127412S
Add to quotation
View all Spanner Sets
Description
Spanner - Stubby 12MM - 2809A
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome