Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Spanner Stubby 14mm - 2811
By Laser
Order Code:
ZT5127542S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 +
£5.51
8%
1
Add to basket
Get it in
11-16
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/spanner-stubby-14mm-2811/p/ZT5127542S
Add to quotation
View all Spanner Sets
Description
Spanner - Stubby 14MM - 2811
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome