20146V232HE 12"X1/2"X32tpi Hacksaw Blade, Pack of 10

Order Code: ZT1042105P

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades.
Bi-metal construction allows blades to bend and flex without breaking.
Applications: Black Pipe, Unistrut®, Copper Pipe, Hardened Steel, Threaded Rod, Rebar.
Pack qty: 10

See full description
Specifications for 20146V232HE 12"X1/2"X32tpi Hacksaw Blade, Pack of 10
  • Pack Quantity
    10
  • MFR Part No.
    20146V232HE
  • Blade Length
    300mm
  • For Use With
    Hacksaw
  • Blade Material
    Steel