Spear & Jackson Eclipse Hand Hacksaw Blades Plus 30 BiMetal HSS 300 x 12.5 x 0.63mm 24 TPI A virtually unbreakable bimetal blade for superb cutting performance, wear resistance and safety. The combination of an M2 High Speed cutting edge, electron-beam welded to a flexible alloy back, gives a level of cutting power and flexibility that is far superior to edge hardened or conventional flexible blades. Cuts through all types of materials including alloy and stainless steels. 30% MORE CUTTING POWER HIGH PERFORMANCE
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.