96-M-2 Magnetic Spirit Level 3 Vial


£75.99 Inc VAT (20%)

See 7 Product Variants
£75.99

Description

Stabila 96-M-2 Double Plumb Magnetic Levels made with a light metal rectangular profile with removable end caps, 2 vertical and 1 horizontal vial. With rare earth magnet system. Measurement accuracy In normal position 0.029 = 0.5 mm/m. Overhead measurement 0.043deg = 0.75mm/m. Extra strong, light metal rectangular profile with ridges for gripping and removable bi-material end caps. These end caps provide increased damping and, when removed, a cleaner marking line right into the corner. Note Levels 150cm (60in) and over have painted yellow faces to conform with the level of accuracy required in the Stabila range.

Feature Attributes

Number Vials:
3
Level Type:
Box Ribbed - Magnet
Accuracy:
0.5 mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome