1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Spotting Drills
Series 568 HSS 90 Straight Shank NC Spotting Drills - Tin Coated - Metric

Series 568 HSS 90 Straight Shank NC Spotting Drills - Tin Coated - Metric


5 Variants From
£26.99

Inc VAT (20%)

See 5 Product Variants
£26.99

Description

Series 568 HSS 90° Straight Shank NC Spotting Drills
Type N: Guhring standard, overall lengths to DIN 1897. TiN coating provides longer tool life or increased cutting speeds.

Feature Attributes

Finish/Coating:

TiN

Material:

High-Speed Steel

Series:

568

System of Measurement:

Metric

Point Angle:

90 °

Application:

NC Spotting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome