Britool Torx Screwdriver Bit Socket 3/8" Square Drive


£5.99 Inc VAT (20%)

See 3 Product Variants
£5.99

Description

Britool Expert Torx screwdriver bit socket 3/8" square drive.
Polished Chrome Vanadium Alloy for superior strength and durability.

Feature Attributes

Size System:
Imperial
Finish/Coating:
Polished Chrome
Socket Type:
Drive Socket
Number of Points:
6
Bit Type:
Torx
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome