Deep 6-point hex socket for maximum torque transfer to the face of the fastener. Precision cold-forged, hardened and tempered chrome vanadium steel. Fully polished and nickel chrome-plated for durable corrosion resistance. Chamfered ends and thin walls for positive location on fastener. Contents: 10, 11, 12, 13, 14, 17 and 19mm.