0
1

1/2" Ball Hex Sockets, Metric, Deep


Select
£13.99 Inc VAT (20%)
Up to 6% off


See all variants from £13.99

Description

Constructed from chrome plated alloy steel, these deep hex sockets are ideal for use on hexagon socket head screws. With a swivel angle of up to 25° each side, due to the ball end. Available in a range of metric sizes.

Features and Benefits
• Manufactured from alloy steel making for a highly durable product
• Chrome plating bolsters resistance to wear and tear as well as corrosion
• Swivel angle of up to 25° makes applying torque easier even in confined spaces
• Available in varying sizes to suit your tool and application

Typical Applications
• DIY
• Automotive
• Engineering

See full description

Feature Attributes

Number of Points:
6
Socket Depth:
Deep
Size System:
Metric
Overall Length:
100 mm
Material:
Alloy Steel
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome