0
1

1/2" Screwdriver Socket Bits - Philips


£5.19 Inc VAT (20%)

See 3 Product Variants
£5.19

Description

For insertion and removal of fasteners and fixings using 1/2” square drive tooling. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining groove on each face of the square drive. Conform to DIN standards.

Feature Attributes

Drive Type:
Square
Socket Depth:
Standard
Material:
Chrome Vanadium Steel
Bit Length:
20 mm
Overall Length:
55 mm
Drive Size:
1/2 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome