Nortorque Tethered Torque Wrench


£159.99 Inc VAT (20%)

See all variants from £159.99

Description


Description unavailable

Feature Attributes

Type:
1/2in Drive Wrench
Graduations:
1 Nm
Series:
NorTorque
Drive Size:
1/2 in.in
Body Material:
Steel
Calibration Certificate:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome