Prod. 'P' P/Thro' Torque Wrench


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

These 'Industrial' push-through ratchets are robustly engineered for strength and durability. They also allow the wrench to be used for torque control in both the clockwise and anti-clockwise directions. These ratchets are available with models to cover from 1 to 400 N·m.

On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance

With an accuracy of +/-3% of reading, all international standards for torque wrenches are exceeded.
Soft feel handle provides excellent grip even in oily conditions.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Supplied in a moulded box for storage and protection.

Torque Handles are available covering a range of 8 to 300 N·m and can be supplied with 16mm spigot, 9 x 12mm or 14 x 18mm rectangular type (dependant on torque capacity).

Feature Attributes

Body Material:
Steel
Calibration Certificate:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome