Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Screwdriver Bit Socket 1/2" 100 mm Ribe
By Gedore
See all variants from
£26.99
Inc VAT (20%)
See all variants from
£26.99
Description
RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach
Feature Attributes
Material:
Special vanadium steel
Product Type:
Sockets for Multi-Spine Screws Ribe®
Insert Diameter Actuator:
22.5 mm
Tip Length:
62 mm
Length:
100 mm
Finish:
Chrome-Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome