Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Screwdriver Bit Socket Set in Hex
By Gedore
2 Variants From
£229.99
Inc VAT (20%)
See 2 Product Variants
£229.99
Description
In GEDORE blue sheet steel case Dimensions: 320 x 210 x 55 mm Dimensions: 320 x 210 x 55 mm
Feature Attributes
Product Type:
Sets of Sockets
Item Depth:
210 mm
Drive Connector Square (Male):
12.5 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome