Spark Resistant 1/2" Sq. Dr. Extension Cu-Be


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

1/2" Sq. Dr. Spark Resistant Extension
Beryllium Copper

**Image for illustration purpose only

See full description

Feature Attributes

Square Drive:
1/2 in
Material:
Beryllium Copper
Number of Pieces:
1
Standards Met:
DIN3123
Product Type:
Non-Sparking Extension Bar
Drive Type:
Square
More attributes