Square Drive Adapter 1/4" Captive Pin


£59.99 Inc VAT (20%)

See all variants from £59.99


Description unavailable

Feature Attributes

Material:
Chrome-vanadium steel
Length:
39 mm
Drive Connector Square (Male):
6.3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome