0
1

Square Drive Adapter Type


£9.29 Inc VAT (20%)

See all variants from £9.29

Description

Model:3/8" Sq. Dr. Adapter - 3"
Drive Size:1/4" Hex
Square Drive Size:3/8"
Bit Length (in):3"

See full description

Feature Attributes

Product Type:
Square Drive Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome