3C-Screwdriver Pz, 300mm


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Size 3 and 4 blade with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus tempered steel * not standardised

Feature Attributes

Material:
Molybdenum-vanadium-steel
Standards Met:
Not Standardised
Product Type:
Screwdrivers for Cross-Head Screws (Pz)
Blade Length:
300 mm
Output Tip Reference Standard:
DIN ISO 8764-1 PZ
Handle Design:
3C °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome