1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard
Cabinet Screwdrivers - Crosspoint
0
1

Cabinet Screwdrivers - Crosspoint


2 Variants From
£0.99

Inc VAT (20%)

Up to 9% off
See 2 Product Variants
£0.99

Description

Traditional design cabinet screwdrivers with matt grey high impact plastic handles to ensure a firm yet comfortable grip allowing constant use, giving maximum torque. Chrome alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life.

Crosspoint
Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications.

See full description

Feature Attributes

Blade Material:

Steel

Blade Shape:

Round

Tip Type:

Phillips

Standards Met:

DIN ISO 8764

Special Features:

Magnetized Tip

Application:

Assembly,Engineers,Mechanic

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome