1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard
Insulated Center Cross Key Double Triangle 1000V

Insulated Center Cross Key Double Triangle 1000V


2 Variants From
£51.99

Inc VAT (20%)

Up to 7% off
See 2 Product Variants
£51.99

Description

Manufactured from durable plastic, this insulated centre cross key from Kennedy® ensures no electrical contact and keeps the user fully isolated against up to 1000 volts of electricity.

Features and Benefits
• Sizing information printed on the body of the tool for easy identification
• Multi-layer insulated to isolate against up to 1000 volts of electricity
• Prevents the possibility of electrical contact

Standards
• IEC 60900

See full description

Feature Attributes

Insulated:

Yes

Socket Type:

Non-Sparking Socket

Size System:

Metric

Handle Material:

Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome