ProTwist 1, 000V Insulated Screwdrivers


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

For your safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds, at the end of the manufacturing cycle. Featuring a 1,000 Volt sheathed round blade with "power" channel for higher torque transfer.

Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Bi-material grip resists to impacts, abrasion, and chemicals

Feature Attributes

Standards Met:
ASME B107.600,NF EN 60900,DIN EN 60900,NF ISO 8764-1,EN 60900,DIN ISO 8764-1,ISO 8764-2,ISO 8764-1,NF ISO 8764-2,DIN ISO 8764-2
Special Features:
Corrosion-resistant
Screwdriver Type:
Insulated
Insulated:
Yes
Series:
Protwist
Tip Type:
Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome