ProTwist Screwdrivers 150mm


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Tough high-grade carbon silicon steel rounded blade with a moulded polymer handle. Impact, abrasion & chemical resistant with a comfortable grip that will help prevent blistering and abrasions.

Feature Attributes

Blade Material:
Silicon Carbon
Series:
Protwist
Screwdriver Type:
Standard
Insulated:
No
Standards Met:
NF ISO 2380-2,ISO 2380-1,NF ISO 2380-1,ASME B107.600,DIN ISO 2380-2,ISO 2380-2,DIN ISO 2380-1
Special Features:
Corrosion-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome