ProTwist Tamper TORX Screwdrivers


£11.99 Inc VAT (20%)

See 3 Product Variants
£11.99

Description

Protwist® professional screwdrivers include dual material handles with an ergonomic comfortable grip for heavy duty work. The dual material provides high resistance against shocks, chemicals, oil and hydrocarbons.

Features and benefits
• Colour coded for easy identification
• Laser marking - gives virtually permanent marking
• Blade treatment - 4x corrosion resistance

Notes
*Image for illustration purpose only

Feature Attributes

Series:
ATXR
Special Features:
Shock-resistant
Handle Material:
Bi-Material
Tip Type:
Torx
Insulated:
No
Finish/Coating:
Chrome-Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome