GTS 10 XC Professional Table Saw


Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description

The Bosch GTS 10 XC Professional Table Saw delivers versatile performance and is ideal for use in workshops. An integrated slide carriage, table-widener, and table extension enable its expansion for accommodating variously sized workpieces. Tool-free lowering of its riving knife provides quick adjustments for creating concealed cuts. It also has features such as double insulation, a motor brake, overload protection, soft start, and spindle lock. This tool is intended for cutting board materials to custom sizes, rip cutting, and concealed cuts in wood as well as wood composites, board materials, and laminate. Compatible with table saw stands as well as the Bosch Click & Clean dust extraction system. Specifications: Input Power: 2,100W.No Load Speed: 3,200/min.Table Size: 640 x 705mm.Saw Blade Diameter x Bore: 254 x 30mm.Cutting Height: @90° 79mm.Max. Cutting Capacity Right/Left: 635mm/250mm.Incline Setting Left/Right: 47° / 1°.Weight: 35kg.

Feature Attributes

Blade Diameter:
254 mm
Input Power:
2100 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome