0
1

Series E547 NO.7 HSS Straight Flute Machine Tap Set - BSPF


£29.99 Inc VAT (20%)

See 2 Product Variants
£29.99

Description

Series E547 HSS Straight Flute Machine Tap Set - BSPF

Features
• Bright Finish
• Suitable for through and blind holes
• 1.5XD
• Thread form G
• Normal Helix
• No.7 set contains second & plug tap
• Manufactured to ISO 2284

Feature Attributes

Finish/Coating:
Bright
Dimensions Standard:
ISO 2284
Material:
High Speed Steel
Helix Angle:
Normal °
Tap Type:
Straight Flute
Series:
E547
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome