0-34-262 30M/100' Tape Measure

Order Code: ZT1027233P

£12.99 Inc VAT (20%)


Description

Closed case fibreglass long tape has 2-colour graduations and is easy to read in all conditions.

Features and Benefits
• 26-strand 12 mm wide blade ensures minimal stretching
• High impact ABS case - for strength
• The handle folds for storage, and the case is ventilated to enable easy cleaning
• Class III accuracy

*Images for illustration purposes only*

See full description
Specifications for 0-34-262 30M/100' Tape Measure
  • Frame Material
    ABS
  • Measurement Standard
    Imperial
    Metric and Imperial
  • Overall Width
    12.7mm
  • Special Features
    EEC Class III
  • MFR Part No.
    0-34-262
  • Graduations
    2 colours
  • Blade Width
    12.7mm
  • Blade Length
    30m
  • Measurement Accuracy
    Class III
  • Coating
    PVC
  • Product Type
    Surveyors Tape
  • Resistance Properties
    UV-resistant
    Corrosion-resistant
  • Blade Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome