Tesaband 4651 Premium Fabric Tape


£1,999.99 Inc VAT (20%)

See all variants from £1,999.99

Description


Description unavailable

Feature Attributes

Tape Length:
50 m
Tape Width:
19 mm
Adhesive Type:
Rubber
Backing Material:
Acrylate Coated Fabric
Resistance Properties:
Waterproof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome