Coating Thickness Gauge Ferrous 0-1250 M

Coating Thickness Gauge Ferrous 0-1250 M

Order Code: ZT5603444SCopy

£609.99 Inc VAT (20%)


Description

The Moore and Wright Coating Thickness Gauge is an easy-to-use, hand-held professional magnetic coating thickness gauge ideal for taking accurate measurements of coatings on ferrous materials. This magnetic pull-off gauge offers full operation even in harsh conditions including environments prone to high dust, gas pollution, and changes in humidity and temperature. This Coating Thickness Gauge is designed for the non-destructive measurement of coating thickness including paint, enamel, plastic, epoxy, etc on iron or steel. The easy-to-perform zero-point correction feature provides accurate measurement results even for applications with minimal changes in shape and substrate material. The one-point calibration function allows for adaption in cases of severe changes in shape or substrate material, enabling high-precision measurements in selected measurement ranges. The Moore and Wright Coating Thickness Gauge is durable, easy to use, and portable, without the need for calibration and adjustment. Features
Graphic LCD with backlight
Compact size with integrated probe.
Magnetic induction method (ISO 2178, ASTM D7091, ASTM B499) , measurement of non-magnetic coatings on magnetic substrates
Data memory up to 500 readings
Ready to measure immediately without calibration
Easy-to-perform zero-point correction
One-point calibration function allows for an adaption in cases of severe changes in shape or substrate material
Statistical function allows for the evaluation of a measurement series and display of the most significant characteristic statistical values
Operating temperature = 0-50°C
Dimensions (mm) = 128 x 51 x 30 (digital gauge)
Weight (g) = 110 (digital gauge)
Accessories = Thickness gauge, substrate and certification foils set

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome