KTMD U Style Cutter 3/8" iC Weldon


Select
£599.99 Inc VAT (20%)
Up to 3% off


See all variants from £599.99

Description

KTMD • U Style • 3/8" IC • Cutter Bodies
KTMD Series

Feature Attributes

Body Material:
Steel
Center Cutting Tool:
No Center Cutting
Hand Preference:
Right
Clamping Type:
Screw Clamping
Unit Measured:
Metric
Milling Type:
E-End Mill
More attributes