KTMD U Style Cutter 1/4" IC Weldon

KTMD U Style Cutter 1/4" IC Weldon


£379.99 Inc VAT (20%)
Up to 5% off

See all variants from £379.99

Description

KTMD • U Style • 1/4" IC • Cutter Bodies
KTMD Series

Feature Attributes

Body Material:
Steel
Hand Preference:
Right
Clamping Type:
Screw Clamping
Center Cutting Tool:
No Center Cutting
Milling Type:
E-End Mill
Adapter Type Machine Side:
Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome