TM24-BSF - Thread Milling & Grooving

TM24-BSF - Thread Milling & Grooving


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

TM24 • Indexable Inserts
TM Series

Feature Attributes

Insert Width:
7.02 mm
Insert Thickness:
3 mm
Cutting Tool Material:
Carbide
Unit Measured:
Metric & Imperial
Insert Mounting:
0-Other Clamp Systems

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome