TM24-BSWEI - Thread Milling & Grooving

TM24-BSWEI - Thread Milling & Grooving


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

TM24 • Indexable Inserts
TM Series

Feature Attributes

Insert Length:
24 mm
Insert Width:
7.02 mm
Insert Thickness:
3 mm
Cutting Width:
23.99 mm
Cutting Tool Material:
Carbide
Unit Measured:
Metric & Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome