TM24 Parallel Cutter Inch Thread Milling - Weldon Shank


£309.99 Inc VAT (20%)
Up to 3% off

See all variants from £309.99

Description

TM24 • Weldon® Shank
TM Series

Feature Attributes

Body Material:
Steel
Milling Type:
E-End Mill
Clamping Type:
Screw Clamping
Hand Preference:
Right
Adapter Type Machine Side:
Cylindrical
Center Cutting Tool:
No Center Cutting