TM24-UNI - Thread Milling & Grooving


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

TM24 • Indexable Inserts
TM Series

Feature Attributes

Insert Length:
24 mm
Insert Thickness:
3 mm
Insert Width:
7.02 mm
Cutting Tool Material:
Carbide
Unit Measured:
Metric & Imperial
Insert Mounting:
0-Other Clamp Systems