TM41-NPT - Thread Milling & Grooving

TM41-NPT - Thread Milling & Grooving


Select
£163.99 Inc VAT (20%)


See all variants from £163.99

Description

TM41 • Indexable Inserts
TM Series

Feature Attributes

Insert Width:
9.95 mm
Insert Thickness:
4.76 mm
Cutting Width:
38.1 mm
Insert Length:
41 mm
Unit Measured:
Metric & Imperial
Insert Mounting:
0-Other Clamp Systems
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome