TM711 - Metric and Metric Fine - Through Coolant


£399.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £399.99

Description

Solid Carbide Thread Mills • Blind and Through Holes
High-Performance Thread Mills

Feature Attributes

Body Material:
Carbide
Unit Measured:
Metric
Hand Preference:
Right
Center Cutting Tool:
No Center Cutting
Cutting Tool Material:
Carbide
Adapter Type Machine Side:
Cylindrical
More attributes